Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cutter - Accessory / Spare part
KNIPEX 953905 SPARE SAFETY CATCH FOR 953X 250/280
KNIPEX 953905 SPARE SAFETY CATCH FOR 953X 250/280
Cutter - Accessory / Spare part Knipex
References
knipex:
95 39 05
rubix:
388A4009
ean:
4003773039174
Product details
Technical specifications
Product details : KNIPEX 953905 SPARE SAFETY CATCH FOR 953X 250/280
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.87
excl. VAT
/
Each
£
5.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"896082 BOLT CUTTERS JAWS - 30"" - 750 MM"
MARTOR 9920 BELT HOLSTER SMALL
KNIPEX 941902 SPARE BLADE SUPPORT FOR 9415215
KNIPEX 126921 SPARE BLADES FOR 1262180 20MM
SCHNEIDER XR2AB04K40 SINGLE STAGE LIMIT SWITCH XR2-4 C/O
KNIPEX 902902 SPARE BLADES FOR 902520 2X METAL
KNIPEX 121906 SPARE BLADES FOR 121206
KNIPEX 9419185 SPARE BLADE FOR 9410185
KNIPEX 953904 SPARE FEED CATCH FOR 953X 250/280
KNIPEX 121910 SPARE BLADES FOR 121210
KNIPEX 121902 SPARE BLADES FOR 121202
SCHNEIDER LIMIT SWITCH (PG ENTRY) XCKM106
KNIPEX 941918502 SPARE SPRING FOR 9410185
KNIPEX 902940 SPARE BLADE FOR 902540
KNIPEX 9419215 SPARE BLADES FOR 94 X5215 10X