Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cutter - Accessory / Spare part
KNIPEX 941902 SPARE BLADE SUPPORT FOR 9415215
KNIPEX 941902 SPARE BLADE SUPPORT FOR 9415215
Cutter - Accessory / Spare part Knipex
References
knipex:
94 19 02
rubix:
388A3958
ean:
4003773052333
Product details
Technical specifications
Product details : KNIPEX 941902 SPARE BLADE SUPPORT FOR 9415215
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO KBGU-10P-DISPEN UTIL.KNIFE BLADE 10P DISPENSER PK10
KNIPEX 953904 SPARE FEED CATCH FOR 953X 250/280
KNIPEX 121906 SPARE BLADES FOR 121206
KNIPEX 9539250 SPARE PIVOT CUTTER SET FOR 9531/36250
KNIPEX 953905 SPARE SAFETY CATCH FOR 953X 250/280
KNIPEX 1519006 SPARE BLADES FOR 1511120 / 06 MM 0.6MM
KNIPEX 1649150 SPARE BLADE FOR 1640150
"896081 BOLT CUTTERS JAWS - 24"" - 600 MM"
KNIPEX 9419185 SPARE BLADE FOR 9410185
NORGREN 39012061 BLADES (10 PACK)
"896080 BOLT CUTTERS JAWS - 18"" - 450 MM"
KNIPEX 9419215 SPARE BLADES FOR 94 X5215 10X
KNIPEX 7179460 SPARE CUTTER HEAD FOR 7172460
GEDORE SPARES KIT E-8320-200
KNIPEX 7179610 SPARE CUTTER HEAD FOR 7172610