References
Pramet:A20Q-SDUCR 11
Rubix:2531850
Manufacturer :6757105
EAN:3603602924711



Documents
Product details : PRAMET A20Q-SDUCR 11 BORING BAR 6757105
Screw clamp boring bar for holding a 55° rhombus positive insert with an inscribed circle diameter of 9.525mm, 3.97mm thick (ISO designation DC.. 11T3.. ), right hand 93° end cutting with off-set shank, steel with coolant hole, 20mm diameter x 180mm long for taper boring, single and multi-directional copy boring and longitudinal boring with and without shoulder
Strengths
•Finishing - very good surface quality - Possible use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Possible use
Suitable for unstable working conditions - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Right Hand Rotation / Cutting
Through Tool Coolant
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Possible use
Suitable for unstable working conditions - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Right Hand Rotation / Cutting
Through Tool Coolant
Applications
Chamfering (bevelling) in hole;Cone turning - internal;Longitudinal turning with shoulder - internal;Longitudinal turning without shoulder - internal;Multi directional copy turning - internal;One directional copy turning - internal
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Total length | 180 mm |
| Internal cooling | yes |
| Use | screw clamping through hole |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 133.66 excl. VAT
/ Each
£ 160.39 incl. VAT
- Usually arrives within 14 working days