SANDVIK QI-LAGE03C10-20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8120451
Boring bar
See technical informationReferences
Sandvik Coromant:QI-LAGE03C10-20
Rubix:319A8764
Manufacturer :8120451
EAN:7323226235999

Product details : SANDVIK QI-LAGE03C10-20 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8120451
CoroCut® QI, boring bar for grooving
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Total length | 150 mm |
| Internal cooling | yes |
| Min reaming diameter | 20.1 mm |
Show UNSPSC/ECL@SS
£ 218.30 excl. VAT
/ Each
£ 261.96 incl. VAT
- Usually arrives within 14 working days
