SANDVIK QI-LAGG04C12-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993591
Boring bar
See technical informationReferences
Sandvik Coromant:QI-LAGG04C12-25
Rubix:319A5740
Manufacturer :7993591
EAN:7323225664837

Product details : SANDVIK QI-LAGG04C12-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993591
CoroCut® QI, boring bar for grooving
Technical specifications
Attributes
| Diameter | 19.05 mm |
|---|---|
| Total length | 180 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 24.9 mm |
Show UNSPSC/ECL@SS
£ 267.63 excl. VAT
/ Each
£ 321.16 incl. VAT
- Usually arrives within 14 working days
