SANDVIK QI-RAFH06C25-016A QI BORING BAR FOR FACE GROOVING 7941934
Cylindrical Easy fix bar for QI insert size H
See technical informationReferences
Sandvik Coromant:QI-RAFH06C25-016A
Rubix:258A0630
Manufacturer :7941934
EAN:7323225434263

Product details : SANDVIK QI-RAFH06C25-016A QI BORING BAR FOR FACE GROOVING 7941934
With central coolant feed.
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 180 mm |
| Internal cooling | yes |
| Use | face grooving |
| Min reaming diameter | 16 mm |
| Insert Type | qi-rafh06c25-016a |
Show UNSPSC/ECL@SS
£ 332.50 excl. VAT
/ Each
£ 399.00 incl. VAT
- Usually arrives within 14 working days
