SANDVIK E08R-SCLPR2 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5732379
CoroTurn® 111 Solid Carbide Boring Bar for Turning
See technical informationReferences
Sandvik Coromant:E08R-SCLPR 2
Rubix:318A5548
Manufacturer :5732379



Product details : SANDVIK E08R-SCLPR2 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5732379
CoroTurn® 111 Solid Carbide Boring Bar for Turning
Technical specifications
Attributes
| Diameter | 12.7 mm |
|---|---|
| Total length | 203.2 mm |
| Internal cooling | yes |
| Body material | carbide |
| Min reaming diameter | 15.2 mm |
Show UNSPSC/ECL@SS
£ 589.53 excl. VAT
/ Each
£ 707.44 incl. VAT
- Usually arrives within 14 working days
