References
Sandvik Coromant:C2R-CEA10-LD04GB
Rubix:318A8020
Manufacturer :8446752
EAN:7323227578972

Product details : SANDVIK C2R-CEA10-LD04GB SOLID BORINGBAR ADAP 8446752
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 4.5 mm |
|---|---|
| Total length | 150 mm |
| Internal cooling | yes |
| Min reaming diameter | 24.9 mm |
Show UNSPSC/ECL@SS
£ 241.73 excl. VAT
/ Each
£ 290.08 incl. VAT
- Usually arrives within 14 working days
