SANDVIK A32T-SVPBR 16 BORING BAR FOR TURNING 5722408
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A32T-SVPBR 16
Rubix:258A1010
Manufacturer :5722408



Product details : SANDVIK A32T-SVPBR 16 BORING BAR FOR TURNING 5722408
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Use | turning; use vbmt 16 04 08 insert |
| Body material | steel |
| Min reaming diameter | 40 mm |
| Insert Type | vbmt 16 04 08 |
Show UNSPSC/ECL@SS
£ 245.10 excl. VAT
/ Each
£ 294.12 incl. VAT
- Usually arrives within 14 working days
