References
Sandvik Coromant:C2R-CEA12-LG06GB
Rubix:318A7928
Manufacturer :8446768
EAN:7323227579238

Product details : SANDVIK C2R-CEA12-LG06GB SOLID BORINGBAR ADAP 8446768
CoroCut® 2 boring bar for internal grooves
Technical specifications
Attributes
| Diameter | 19.05 mm |
|---|---|
| Total length | 180 mm |
| Internal cooling | yes |
| Use | corocut® 2 boring bar for internal groove milling (precision cooling coolant entry/exit). |
| Min reaming diameter | 32 mm |
| Insert Type | corocut® 2 -size g (c2i-g2-0300-) |
Show UNSPSC/ECL@SS
£ 296.00 excl. VAT
/ Each
£ 355.20 incl. VAT
- Usually arrives within 14 working days
