References
Sandvik Coromant:S32U-PTFNR 16-W
Rubix:1033418
Manufacturer :5751972



Product details : S32UPTFNR16W-SVIK BORING BAR TMAXP
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Total length | 350 mm |
| Internal cooling | yes |
| Use | internal boring bar for turning with indexable tnmg inserts (t-max p). |
| Body material | steel |
| Min reaming diameter | 40 mm |
| Insert Type | tnmg 332 |
Show UNSPSC/ECL@SS
£ 370.00 excl. VAT
/ Each
£ 444.00 incl. VAT
- Usually arrives within 14 working days
