References
Sandvik Coromant:C2R-CEA16-LG07GB
Rubix:318A7716
Manufacturer :8446770
EAN:7323227579252

Product details : SANDVIK C2R-CEA16-LG07GB SOLID BORINGBAR ADAP 8446770
CoroCut® 2 boring bar for internal grooves
Technical specifications
Attributes
| Diameter | 7.01 mm |
|---|---|
| Total length | 200 mm |
| Internal cooling | yes |
| Use | internal groove machining (corocut® 2 solid boring bar) |
| Min reaming diameter | 32 mm |
| Insert Type | corocut® 2 insert seat size g (ssc g) |
Show UNSPSC/ECL@SS
£ 339.16 excl. VAT
/ Each
£ 406.99 incl. VAT
- Usually arrives within 14 working days
