SANDVIK C2R-CF40-LJ11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446792
Boring bar
See technical informationReferences
Sandvik Coromant:C2R-CF40-LJ11GB
Rubix:318A3965
Manufacturer :8446792
EAN:7323227579474

Product details : SANDVIK C2R-CF40-LJ11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446792
CoroCut® 2 boring bar for internal grooves
Technical specifications
Attributes
| Diameter | 11 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Min reaming diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 535.27 excl. VAT
/ Each
£ 642.32 incl. VAT
- Usually arrives within 14 working days
