References
Sandvik Coromant:C2R-CEA16-RJ08GB
Rubix:318A7731
Manufacturer :8446779
EAN:7323227579344

Product details : SANDVIK C2R-CEA16-RJ08GB SOLID BORINGBAR ADAP 8446779
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Total length | 200 mm |
| Internal cooling | yes |
| Min reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 339.16 excl. VAT
/ Each
£ 406.99 incl. VAT
- Usually arrives within 14 working days
