Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Bottle brushes
Bottle brush with eyelet
Bottle brush with eyelet
Filter Options
CATEGORIES
Bottle brush with eyelet (4)
1
Brand
Osborn
(4)
CONFIRM
4 Product(s) with 4 variant(s):
Relevance
osborn:
0003-816.820
rubix:
601648
manufacturer :
0003816820
ean:
4013349123169
TUBEBRUSH WHITE NYLON .812 X2X12 0003-816820 SPECIAL PSW
Wire
:
nylon
Brush diameter
:
20 mm
£
2.99
excl. VAT
/
Each
Usually arrives within 14 working days
Add
osborn:
0002-816.220
rubix:
169A7529
manufacturer :
0002816220
ean:
4060246006767
OSBORN 20MMBRUSH PLAINSTEEL 0002-816220
Brush diameter
:
20 mm
£
7.06
excl. VAT
/
Each
In stock: Next day delivery
Add
osborn:
0003-816.815
rubix:
80358487
manufacturer :
0003816815
ean:
4013349123145
OSBORN 0003-816815 WHITE BOTTLE BRUSH 15MM NYLON
Brush diameter
:
15 mm
£
3.13
excl. VAT
/
Each
Usually arrives within 14 working days
Add
osborn:
0003-816.210
rubix:
169A7540
manufacturer :
0003816210
ean:
4013349122834
OSBORN 10MMBRUSH PLAINSTEEL 0003-816210
Brush diameter
:
10 mm
£
7.76
excl. VAT
/
Each
Usually arrives within 14 working days
Add