Pipe brush Dia. 20 x Depth. Tot. 300 x Length.Br. 100 x straight nylon
Wire | nylon |
---|---|
Brush diameter | 20 mm |
Logistics dimensions (L x W x H) | 20x20x300 mm |
---|---|
Logistic Weight | 10 g |
Wire | nylon |
Brush diameter | 20 mm |
Wire diameter | 0.25 mm |
Total length | 300 mm |
Usually arrives within 14 working days