Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Bottle brushes
Bottle brush with eyelet
OSBORN 20MMBRUSH PLAINSTEEL 0002-816220
OSBORN 20MMBRUSH PLAINSTEEL 0002-816220
Nozzle Cleaning Brushes
References
osborn:
0002-816.220
rubix:
169A7529
manufacturer :
0002816220
ean:
4060246006767
Technical specifications
Brush diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 20MMBRUSH PLAINSTEEL 0002-816220
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
18
x
300
mm
Logistic Weight
33
g
Brush diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.06
excl. VAT
/
Each
£
8.47
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 0003-816815 WHITE BOTTLE BRUSH 15MM NYLON
OSBORN 10MMBRUSH PLAINSTEEL 0003-816210
TUBEBRUSH WHITE NYLON .812 X2X12 0003-816820 SPECIAL PSW
"OSBORN 0002808132 TUBE B D32X 100X160 CR-STW 030 G1/2"""
OSBORN 6MM NYLON BRUSH 0003-816806
OSBORN 0003056409 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D2.2
OSBORN 0003810175 STEEL WIRE TUBE BRUSH D75X100X160
OSBORN 0002-808.138 1-1/2SPIRALBRUSH 0002808138
OSBORN 0003056415 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D3.2
SPARTEX 218-B/BW BOTTLE BRUSH
OSBORN 0003-816.208 0003-816208 STEEL BRUSH
OSBORN BRASSBB 10X100X300MM 0003-816510
OSBORN 0003816506 CLEANING BRUSH D6X100X320
0003-816-818 CANNING BRUSH
OSBORN 15MMBRUSH PLAINSTEEL 0002-816215