Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
SPARTEX 852018 PEDAL BIN CAPACITY L 25
SPARTEX 852018 PEDAL BIN CAPACITY L 25
Pedal bin
References
spartex:
852018
rubix:
217A5121
ean:
3660338091773
Technical specifications
Capacity
25
l
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 852018 PEDAL BIN CAPACITY L 25
Pedal bin and polypropylene lid. .
Colour: white. .
Easy to maintain. .
Gripping handles on the sides. .
Indicated for introduction into HACCP plans.
Technical specifications
Attributes
Capacity
25
l
Colour
White
Material
Polypropylene
Height
495
mm
Width
320
mm
Depth
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.59
excl. VAT
/
Each
£
39.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX BIN.1100/G 1100 LITRE FLAT TOP GREEN WHEELIE BIN
SPARTEX PB.12/SS 12 LITRE STAINLESS STEEL PEDAL BIN
SPARTEX BIN.360/Y 360LTR WHEELIE BIN YELLOW
GPC LWB30Y-ORANGE/RED 30L WHEELED BIN ORANGE/RED
GPC THREE CODED BINS RCY632
GPC LWB30Y 30L WHEELED BIN DARK GREY
TORK 563000 WHITE 50L WASTE BIN B1
GPC YELLOW SALT/GRIT BIN 60L GCB060
SPARTEX GRIT.200 200 LITRE GRIT BIN YELLOW
SPARTEX BIN.1100/R 1100LTR FLAT LID WHEELIE BIN RED
GPC CLB085ZBLK 85LTRCLIPBIN
GPC 50LTRRECYCLINGWASTE LWB50Y-BLUE
SPARTEX BIN.80/BLK 80 LITRE BLACK DUSTBIN WITH LID
GPC CPB80Z-GREEN GREY PEDAL BIN WITH GREEN COLOURED LID
GPC LPB50Z PEDAL BIN - 50 LITRE 410 X 380 560