KTR ROTEX 28 HUB UNBORED 1.4305 COMPONENT 1A


ROTEX 28

References
ktr:ROTEX 28 1A V2A
rubix:399A4222
manufacturer :020289100040
KTR COUPLING ROTEX 28 STAINLESS STEEL HUB 1A VB
brand logo
Technical specifications

Product details : KTR ROTEX 28 HUB UNBORED 1.4305 COMPONENT 1A


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight970 g
TypeROTEX
Size28
Show UNSPSC/ECL@SS
£ 161.50 excl. VAT
/ Each
£ 193.80 incl. VAT
  • Usually arrives within 14 working days