FESTO 153123 PUSH-IN T-FITTING QSTL-1/4-10


Push-In T-Fitting

References
festo:QSTL-1/4-10
rubix:117A8187
manufacturer :153123
ean:4052568032166
QSTL-1/4-10 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153123 PUSH-IN T-FITTING QSTL-1/4-10


Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x70x30 mm
Logistic Weight41,5 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 91.00 excl. VAT
/ 10 pieces
£ 109.20 incl. VAT
  • Delivery usually within ( 11 ) days