Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
SNR ACCESSORIES MB2
SNR ACCESSORIES MB2
Brake cleaner MB 2
References
snr:
MB2
rubix:
205A4884
ean:
3413520529819
Technical specifications
Inner diameter
15
mm
Outer diameter
28
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ACCESSORIES MB2
Tab washers
Technical specifications
Attributes
Logistics dimensions (L x W x H)
60
x
21
x
60
mm
Logistic Weight
2
g
Inner diameter
15
mm
Outer diameter
28
mm
Series
MB
Width
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.35
excl. VAT
/
Each
£
0.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FR250X15X6 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER W 20
PTN 857467 LOCK WASHER MB5
SKF LOCK WASHER W 40
MB27-AKN LOCK WASHER MB 27
PTN 857465 LOCK WASHER MB3
PTN 857498 LOCK WASHER MB38
SNR FR180X10X5 PLUMMER BLOCK ACCESSORIES
SNR FR200X10X5 PLUMMER BLOCK ACCESSORIES
SNR FR215X6,5X5 PLUMMER BLOCK ACCESSORIES
SNR FR150X13X5 PLUMMER BLOCK ACCESSORIES
SKF MB8-A TAB WASHER
SKF SLEEVE LOCKNUT / WASHER MB9
SNR FR52X3,5X3,5 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER W 09