Locknut and Locking Device
Inner diameter | 45.517 mm |
---|---|
Outer diameter | 58.699 mm |
Logistics dimensions (L x W x H) | 1,22x69,44x69,44 mm |
---|---|
Logistic Weight | 18 g |
Inner diameter | 45.517 mm |
Outer diameter | 58.699 mm |
Series | W |
Weight | 0.018 kg |
Width | 1.219 mm |
In stock: Next day delivery