SMC KQ2LU06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE

Branch Union Elbow

See technical informationSee documents

References

SMC:KQ2LU06-02AS
Rubix:123A7898
Manufacturer :KQ2LU06-02AS
EAN:3618036053753
brand logo

Technical specifications

Materiala (brass)
Connection 16
See all Specifications

Documents

Product details : SMC KQ2LU06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male branch connector.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 6
Port Size: 1/4
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight22 g
Materiala (brass)
Connection 16
Connection 26
£ 54.20 excl. VAT
/ 10 pieces
£ 65.04 incl. VAT
  • Delivery usually within ( 4 ) days