Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153109 PUSH-IN T-FITTING QST-1/8-8
FESTO 153109 PUSH-IN T-FITTING QST-1/8-8
Push-in T-fitting
References
festo:
QST-1/8-8
rubix:
118A9076
manufacturer :
153109
ean:
4052568032029
Technical specifications
Material
pbt
Connection 1
r 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153109 PUSH-IN T-FITTING QST-1/8-8
Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
Logistic Weight
22,68
g
Material
pbt
Connection 1
r 1/8
Profile
qst
Connection 2
14.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.10
excl. VAT
/ 10
pieces
£
81.72
incl. VAT
Delivery usually within (
6
) days
Select variants (22)
Add to cart
Check our products from related categories
FESTO 130740 PUSH-IN L-CONNECTOR QSL-4-100
NORGREN 102250505 PFIT 5MM-M5 STRAIGHT ADAPTER
SMC KQ2E06-G01N1 ONE-TOUCH FITTING
NORGREN C01250828 PFITC 8MM-R1/4 STR ADPT
MECALINE 860041 MALE 45 ELBOW 6 - G1/2IN
FESTO 160512 PUSH-IN L-FITTING QSL-V0-1/8-8
NORGREN C02251248 PFITC 12MM-G1/2 STRAIGHT ADPT
C604 ENERPAC HYDRAULIC COUPLER 3/8
FESTO 133150 PUSH-IN Y-CONNECTOR QSY-12H-B
SMC AS4001FG-12 SPEED CONTROLLER
SMC KQ2V06-01AS-X35 ONE-TOUCH FITTING
FESTO 190654 PUSH-IN FITTING QSF-1/2-16-B
FESTO 130813 PUSH-IN Y-CONNECTOR QSY-8-6-50
SMC KQ2S04-01N ONE-TOUCH FITTING
FESTO 186122 PUSH-IN L-FITTING QSL-G1/4-10