References
Festo:QS-1/8-4-I-100
Rubix:263A5968
Manufacturer :133191
EAN:4052568259341

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 133191 PUSH-IN FITTING QS-1/8-4-I-100
Applications
Pneumatic
Technical specifications
Attributes
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 125.00 excl. VAT
/ 100 pieces
£ 150.00 incl. VAT
- Delivery usually within ( 2 ) days