LEGRIS TUBE FERRULE 0127-06-00


Brass Accessories for Compression Fittings

References
parker legris:0127 06 00
rubix:113A9272
ean:0820099115016
0127 - FERRULE FOR PLASTIC TUBE
brand logo
Technical specifications
Nominal diameter (metric)6 mm
TypeBrass Tube Support
Model127
See all Specifications

Product details : LEGRIS TUBE FERRULE 0127-06-00


This range of fittings accessories is designed to meet the requirements of the automotive and robotics industries, provides optimum adaptation in installation adaptation and reliable operation.


Features/Benefits:
• Perfect for brass compression fittings adaptation to the installation
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations


Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools


Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications


Technologies:
Brass fittings for optimum installation adaptation


Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 20 bar (250 bar for the the 0220 product type)
• Temperature: -60°C to +250°C ( With metallic tube and without polymer seals)


Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)


Product Types:
• Barb Connector for Hose
• Barb Connector for Flexible Tubing
• Plug for Compression Fitting
• Tube End Plug for Compression Fitting
• Hex Head Plug with Captive Sealing Washer, Male BSPP and Metric Thread
• Hex Head Plug with Bi-Material Seal, Male BSPP Thread
• Stud Standpipe, Male BSPT Thread
• Sleeve Nut for Compression Fitting, Male Metric Thread
• Stud Standpipe with Bi-Material Seal, Male BSPP Thread
• Straight Male Orientable Adaptor, with Bi-Material Seal, Male BSPP Thread
• Reducer, with Bi-Material Seal, Male BSPP Thread/Female BSPP and Metric Thread
• Tube Support / ferrule for Polymer Tubing

Body Material: BRASS
Division: Low Pressure Connectors Europe Division
Industry Application: Pneumatics, Cooling, Automotive Process, Lubrication, Fluid Transmission, Packaging, Industrial Machinery
Media: Coolants, compressed air
Product Type: Tube Support / ferrule for Polymer Tubing
Quantity Per Box: 100
Shape: Tube Support / ferrule for Polymer Tubing
Specifications Met: RoHS, PED, REACH, CNOMO for robot in automotive industry
Tube Inside Diameter: 4
Tube Outside Diameter: 6 mm
Weight: 0.001

Technical specifications


Attributes
Logistic Weight1 g
Package weight37 g
Nominal diameter (metric)6 mm
TypeBrass Tube Support
Model127
Max. service pressure20 bar
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 0.51 excl. VAT
/ Each
£ 0.61 incl. VAT
  • Usually arrives within 14 working days