Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 16GS16FL90M
GATES MEGACRIMP COUPLING 16GS16FL90M
SAE FL90M
References
gates:
16GS16FL90M
rubix:
117A5210
manufacturer :
7347-07455-5
ean:
5412571552362
Technical specifications
Nominal diameter (metric)
25
mm
Type
GLOBALSPIRAL
Model
FL90M
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS16FL90M
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 61. 90° bow. Middle leg length.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
520
g
Nominal diameter (metric)
25
mm
Type
GLOBALSPIRAL
Model
FL90M
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.11
excl. VAT
/
Each
£
38.53
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 16GS16FL45M
GATES MEGACRIMP COUPLING 20GS20FL
GATES MEGACRIMP COUPLING 8GS8FLH45M
GATES MEGACRIMP COUPLING 12GS12FL
"PARKER FHS38/12CFX SAE SPLIT FLANGE HALVES, CF 3000 PSI, 2"", 13.5"
GATES MEGACRIMP COUPLING 32PA-FL
GATES MEGACRIMP COUPLING 20GS20FLH45M
LEGRIS TUBE FERRULE 0127 08 00
GATES MEGACRIMP COUPLING 08PH-FLH
GATES MEGACRIMP COUPLING 12GS12FLH
GATES MEGACRIMP COUPLING 20GS20FL90S
GATES MEGACRIMP COUPLING 16GS20FLH45M
LEGRIS INSERT 0127 04 00
GATES MEGACRIMP COUPLING 8GS8FL
GATES MEGACRIMP COUPLING 12GS8FL90-050