PARKER EXHAUST MUFFLER P6M-PAB4


Exhaust Silencer

References
parker hannifin:P6M-PAB4
rubix:156A5384
brand logo
brand logo
Technical specifications
Connecting diameter (inch)G 1/2 ''
See all Specifications

Product details : PARKER EXHAUST MUFFLER P6M-PAB4


Strengths

•Ultra light weight versions
High noise level reduction
Low back pressure generation

Technical specifications


Attributes
Connecting diameter (inch)G 1/2 ''
MaterialPlastic
Length64 mm
Max. service pressure17 bar
Min. temperature-10 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
  • Usually arrives within 14 working days