FESTO 9519 FLOW CONTROL/SILENCER GRU-1/2-B


Silencer GRU

References
festo:GRU-1/2-B
rubix:118A5338
manufacturer :9519
ean:4052568001919
GRU-1/2-B Flow control/silencer
brand logo
Technical specifications
Connecting diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 9519 FLOW CONTROL/SILENCER GRU-1/2-B


Flow control/silencer GRU-1/2-B Flow control valve with integrated silencer for exhaust Air flow control with certain designs of valves. Valve function=Flow control – silencer function, Pneumatic Connection, port 1=G1/2, Adjusting element=Slotted head screw, Mounting type=Threaded, Standard nominal flow rate in flow control direction=4000 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)132x27x27 mm
Logistic Weight92,89 g
Connecting diameter (inch)1/2 ''
Show UNSPSC/ECL@SS
£ 41.18 excl. VAT
/ Each
£ 49.42 incl. VAT
  • Delivery usually within ( 6 ) days