Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
CAMOZZI 30-7901-3058 SILENCER-BRASS-S/STEEL MESH-3/8 2901 3/8
CAMOZZI 30-7901-3058 SILENCER-BRASS-S/STEEL MESH-3/8 2901 3/8
Silencers Camozzi
References
camozzi:
2901 3/8
rubix:
203A0151
Technical specifications
Connecting diameter (inch)
G 3/8
''
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI 30-7901-3058 SILENCER-BRASS-S/STEEL MESH-3/8 2901 3/8
Technical specifications
Attributes
Connecting diameter (inch)
G 3/8
''
Material
Stainless Steel
Length
16
mm
Max. service pressure
10
bar
Sound level
76
dB
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.78
excl. VAT
/
Each
£
5.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS FLOWCONTROL SILENCER 0672-00-17
MECALINE 859381 SILENCER FLOW REG G3/8IN
MECALINE 869621 SILENCER FLOW REG G 1/8IN
FESTO 2307 SILENCER U-1/8
NORGREN T40C4800 G1/2 SINTERED BRONZE SILENCER
SMC AN500-N06 SILENCER
CAMOZZI 30-7931-3056 PNEUMATIC FITTING 2931-1/8
AVENTICS R412007593
NORGREN T40B1800 STINTERED SILENCER 1/8
FESTO 1206992 SILENCER
FESTO 6841 SILENCER U-1/8-B
FESTO 538432 SILENCER UOM-1/4
CAMOZZI SILENCER 2901-1/2
NORGREN T45P0004 4MM STEM PLASTIC SILENCER
PARKER MUFFLER P6M-PAB1