CAMOZZI SILENCER 2905-3/8

Sintered Banjo Silencer

See technical informationSee documents

References

Camozzi:2905 3/8
Rubix:119A0219
brand logo

Technical specifications

Connecting diameter (inch)3/8 ''
See all Specifications

Documents

Product details : CAMOZZI SILENCER 2905-3/8


Silencers are indispensable elements for eliminating or reducing the characteristic noise of compressed air during discharge operations. When carrying out maintenance, the silencers should be degreased using white spirit or paraffin and compressed air blown through them in the opposite direction to operation.

Applications

Industrial

Technical specifications


Attributes
Connecting diameter (inch)3/8 ''
Length14.5 mm
Max. service pressure10 bar
Min. temperature-20 °C
Max. temperature80 °C
Size of threadg3/8
£ 6.72 excl. VAT
/ Each
£ 8.06 incl. VAT
  • Usually arrives within 14 working days