PARKER SILENZ.1/2BSP ESB50MC


Silencer

References
parker hannifin:ESB50MC
rubix:157A8129
brand logo
brand logo
Technical specifications
Connecting diameter (inch)1/2 ''

Product details : PARKER SILENZ.1/2BSP ESB50MC


These low silhouette versions of the muffler / filter are useful where space is a problem and / or to prevent contamination. Use for vacuum relief or pressure equalization in gear boxes, oil tanks, reservoirs, etc. Non-corrosive. The silencer is designed to give superior performance in noise control with a minimum effect on air efficiency. “Trimline” design allows location in the tightest places without extra plumbing and fittings. Fits directly into the exhaust port of more than 90% of present commercial valves. Slotted body permits rapid discharge of air without undesirable back pressure. Unique nylon screen element resists dirt buildup or clogging.

Applications

Vacuum relief or pressure equalization in gear boxes;Oil tanks;Reservoirs

Technical specifications


Attributes
Connecting diameter (inch)1/2 ''
Show UNSPSC/ECL@SS
£ 34.84 excl. VAT
/ Each
£ 41.81 incl. VAT
  • Usually arrives within 14 working days