Abus Open Shackle Padlock
Material/finishing | Brass |
---|
Material/finishing | Brass |
---|---|
Type | Keyed |
Body width | 60 mm |
Height below handle | 34.5 mm |
Diameter of the handle | 10 mm |
Body thickness | 199 mm |
Weight | 481 g |
Number of keys | 2 |
Usually arrives within 14 working days