References
Abus:83CS/55
Rubix:2520664
EAN:4003318539305

Product details : ABUS STEEL LOCK 83CS/55
Strengths
•Shackle and body made from hardened steel, chrome plated
NANO PROTECT coating for extreme corrosion resistance
Designed to accept Scandinavian oval cylinders
HB100 shackle is detachable
Can be adapted to match existing systems within seconds, no special tools needed
NANO PROTECT coating for extreme corrosion resistance
Designed to accept Scandinavian oval cylinders
HB100 shackle is detachable
Can be adapted to match existing systems within seconds, no special tools needed
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Model | 83 |
| Type | key padlock |
| Handle spacing | 24.5 mm |
| Diameter of the handle | 11 mm |
| Weight | 666 g |
Show UNSPSC/ECL@SS
£ 96.65 excl. VAT
/ Each
£ 115.98 incl. VAT
- In stock: Next day delivery