References
Superseded Ref:4968898
Roebuck:5103019
Rubix:2525759
EAN:3660338342264

Documents
Product details : ROEBUCK JOINTING CHISEL 250MM / 60MM BLADE
Standard: DIN 7255
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 60 mm |
| Weight | 570 g |
| Handle | chrome vanadium steel |
Show UNSPSC/ECL@SS
£ 20.76 excl. VAT
/ Each
£ 24.91 incl. VAT
- In stock: Next day delivery
