References
Draper:63733
Rubix:382A5178
Manufacturer :63733
EAN:5010559637331




Product details : DRAPER 63733 BRICK BOLSTER&GUARD 100MM BULK
Ground cutting edges and octagonal shank. For cutting bricks and composite blocks. Fitted with impact absorbing hand protection grip.
Technical specifications
Attributes
| Length | 225 mm |
|---|---|
| Width | 100 mm |
| Handle | impact absorbing hand protection grip |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- Delivery usually within ( 7 ) days
