References
Roebuck:5103020
Rubix:2525760
EAN:3660338342271

Documents
Product details : ROEBUCK JOINTING CHISEL 250MM / 70MM BLADE
Standard: DIN 7255
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 70 mm |
| Weight | 590 g |
| Handle | chrome vanadium steel |
Show UNSPSC/ECL@SS
£ 20.75 excl. VAT
/ Each
£ 24.90 incl. VAT
- Usually arrives within 14 working days
