ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 250MM 845649
Octagonal profile stone chisel
See technical informationSee documentsReferences
Roebuck:845649
Rubix:209A8230
EAN:3660338080609

Documents
Product details : ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 250MM 845649
Standard: DIN 7255
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.
Strengths
Great strength thanks to thermal core treatment on the entire length.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 23 mm |
| Weight | 380 g |
| Handle | chromium-vanadium steel |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- In stock: Next day delivery
