References
Draper:76379
Rubix:80095289
Manufacturer :76379

Product details : DRAPER 76379 MASONS BOLSTER 225 X 50MM
Ground cutting edges and octagonal shank. For cutting stone.
Technical specifications
Attributes
| Length | 225 mm |
|---|---|
| Width | 50 mm |
| Weight | 576 g |
| Handle | octagonal shank |
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
- Delivery usually within ( 7 ) days
