ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 350MM 845651

Octagonal profile stone chisel

See technical informationSee documents
References
Roebuck:845651
Rubix:209A8232
EAN:3660338080623
Stone chisel, octagonal profile Length mm 350
Technical specifications
Length350 mm
Width26 mm
Weight750 g
See all Specifications
Documents

Product details : ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 350MM 845651


Standard: DIN 7255
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.

Strengths

Great strength thanks to thermal core treatment on the entire length.

Technical specifications


Attributes
Length350 mm
Width26 mm
Weight750 g
Handlechromium-vanadium steel
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
  • Usually arrives within 14 working days