Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 17.0
DOR HSCO REAMER 17.0
HSS machine drill Dormer
References
dormer:
B12117.0
rubix:
1066159
ean:
7320760049099
Technical specifications
Nominal diameter (metric)
17
mm
Total length
251
mm
Length of cut
135
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 17.0
Technical specifications
Attributes
Nominal diameter (metric)
17
mm
Total length
251
mm
Length of cut
135
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.20
excl. VAT
/
Each
£
139.44
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.52 REAMING TOOLS HSS/-CO 5072093
DORMER B1709.0 REAMER 9.00 MM 5986658
TITEX F1352HUN-1.16 REAMING TOOLS HSS/-CO 5071957
TITEX F1352HUN-8.33 REAMING TOOLS HSS/-CO 5072913
DOR CARBIDE REAMER 4.99
DORMER B44116.0 REAMER 16.00 MM 5987179
DORMER TAPER PIN REAMER 4MM B9534.0
TITEX F1352HUN-5.04 REAMING TOOLS HSS/-CO 5072546
DORMER B9017/16 REAMER 7/16 INCH 5986537
DORMER HSCO REAMER 12.0 B95312.0
GUHRING 00405 008.000 REAMER/COUNTERSINK TOOL 9004050080000
TITEX F1352HUN-6.23 REAMING TOOLS HSS/-CO 5072703
TITEX F1352HUN-5.51 REAMING TOOLS HSS/-CO 5072593
DOR CARBIDE REAMER 15.0
DORMER HSCO REAMER 8.0 B9538.0