Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 20.0
DOR HSCO REAMER 20.0
HSS machine drill Dormer
References
dormer:
B12120.0
rubix:
1066163
ean:
7320760049129
Technical specifications
Nominal diameter (metric)
20
mm
Total length
271
mm
Length of cut
155
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 20.0
Technical specifications
Attributes
Nominal diameter (metric)
20
mm
Total length
271
mm
Length of cut
155
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.78
excl. VAT
/
Each
£
173.74
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1015.0 REAMER 5.00 MM 5986673
TITEX F1352HUN-11.02 REAMING TOOLS HSS/-CO 5072143
DOR HSCO REAMER 16.0
TITEX F1352HUN-8.57 REAMING TOOLS HSS/-CO 5072937
TITEX F1352HUN-1.23 REAMING TOOLS HSS/-CO 5071964
TITEX F1352HUN-3.73 REAMING TOOLS HSS/-CO 5072415
TITEX F1352HUN-8.48 REAMING TOOLS HSS/-CO 5072928
TITEX F1352HUN-4.63 REAMING TOOLS HSS/-CO 5072505
TITEX F1352HUN-8.14 REAMING TOOLS HSS/-CO 5072894
TITEX F1352HUN-9.53 REAMING TOOLS HSS/-CO 5073033
TITEX F1352HUN-11.38 REAMING TOOLS HSS/-CO 5072179
TITEX F1352HUN-9.79 REAMING TOOLS HSS/-CO 5073059
TITEX F1352HUN-1.36 REAMING TOOLS HSS/-CO 5071977
TITEX F1352HUN-3.68 REAMING TOOLS HSS/-CO 5072410
GUHRING 00490 009.000 NC MACHINE REAMERS HSS-E