HILLBRUSH NA4B PROFESSIONAL STIFF 122MM NAIL BRUSH BLUE
Professional Stiff Nail Brush
See technical informationSee documentsReferences
Hillbrush:NA4B
Rubix:2586060
EAN:00804548013726


Technical specifications
| Type | hillbrush na4b professional stiff 122mm nail brush blue |
|---|
Documents
Product details : HILLBRUSH NA4B PROFESSIONAL STIFF 122MM NAIL BRUSH BLUE
Technical specifications
Attributes
| Type | hillbrush na4b professional stiff 122mm nail brush blue |
|---|---|
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- In stock: Next day delivery