TSUBAKI 0141100004 SINGLE OFFSET LINK RS100H 1 OL (P=1-1/4'')


RS100H 1 OL (P=1-1/4'')

References
tsubaki:RS100H 1 OL
rubix:267A0078
manufacturer :0141100004
ean:8718472008586
TSUBAKI OFFSET LINK ANSI 100-1 H
brand logo
Technical specifications
ChainANSI H Series
Chain pitch31.75 mm
See all Specifications

Product details : TSUBAKI 0141100004 SINGLE OFFSET LINK RS100H 1 OL (P=1-1/4'')


Tsubaki offers Heavy Duty chains for applications that exceed the capabilities of Tsubaki ANSI G7 standard roller chain. Heavy Duty chain should be considered in the following situations:• Harsh environments where the chain will be subjected to heavy impact.• Compact drives for equipment or machines that must work in tight spaces.• When higher transmission power, allowable load or tensile strength is required.• When a lower rate of elastic elongation is required.H Series chain differs only from the ANSI G7 Series chain in the thickness of the link plates. The link plates have the same thickness as the link plates of the next larger pitch size in ANSI G7 Series. The increased thickness of the link plates provides a 10% greater capacity for absorbing shock loads. In short, H Series chains are especially suitable for situations where the load is heavy and operating speed is low (up to 50 m/min) or where operating conditions are severe.

Technical specifications


Attributes
Logistic Weight156 g
ChainANSI H Series
Chain pitch31.75 mm
Weight156 g
Inner width min.19.05 mm
Roller diameter19.05 mm
Pin length46.3 mm
MaterialSteel
Plate typeLink
Show UNSPSC/ECL@SS
£ 24.25 excl. VAT
/ Each
£ 29.10 incl. VAT
  • Usually arrives within 14 working days