TSUBAKI 2202100002 RS100-LMD-1 LAMBDA CONNECTING LINK (COTTERPIN)
ANSI Lambda Chain Connecting Link
See technical informationReferences
Tsubaki:RSD100-1 LAMBDA CL CP
Rubix:267A1163
Manufacturer :2202100002
EAN:8718472094299



Technical specifications
| Chain | ansi lambda chain |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 2202100002 RS100-LMD-1 LAMBDA CONNECTING LINK (COTTERPIN)
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Chain | ansi lambda chain |
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
| Material | carbon steel with black oxide (plate) |
| Weight | 118 g |
| Roller diameter | 19.05 mm |
| Type | connecting link with cotter pin (cotter pin) |
Show UNSPSC/ECL@SS
£ 15.33 excl. VAT
/ Each
£ 18.40 incl. VAT
- Usually arrives within 14 working days