TSUBAKI 70150060004 RS60 NEPTUNE 1 ONE PITCH OFFSET LINK


ANSI Neptune Connecting Link

References
tsubaki:RS60 N.E.P. 1 OL
rubix:267A0459
manufacturer :0150060004
ean:8718472782509
brand logo
brand logo
Technical specifications
ChainANSI N.E.P. Chain
Chain pitch19.05 mm
See all Specifications

Product details : TSUBAKI 70150060004 RS60 NEPTUNE 1 ONE PITCH OFFSET LINK


ANSI Neptune™ Chain is a Tsubaki ANSI chain that has undergone a special surface treatment. The link plates, bushes and pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
ChainANSI N.E.P. Chain
Chain pitch19.05 mm
Weight32 g
Inner width min.12.7 mm
Roller diameter11.91 mm
Pin length28.2 mm
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ Each
£ 15.12 incl. VAT
  • Usually arrives within 14 working days