BS Duplex Stainless Steel Roller Chain
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Chain | 10B-2 |
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Chain | 10B-2 |
Roller diameter | 10.16 mm |
Inner width min. | 9.65 mm |
Chain length | 5000 m |
Material | Stainless Steel |
Pin length | 37.2 mm |
Chain pin diameter | 5.08 mm |
Plate type | Standard |
Plate height | 14.6 mm |
Plate thickness | 1.65 mm |
Tensile strength min. | 22.2 kN |
Usually arrives within 14 working days