References
Fenner:10B2/DCL-FENNER
Rubix:406A0296
Manufacturer :028C0250


Technical specifications
| Chain | bs/iso 10b-2 (duplex) |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
Product details : DOUBLE OFFSET CRANK LINK 10B-2 BRITISH STANDARD 5/8 INCH DUPLEX
Double offset link Fenner Classic ISO 10B-2 pitch 5/8"
Technical specifications
Attributes
| Chain | bs/iso 10b-2 (duplex) |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 10.16 mm |
| Type | connecting link for roller chain |
Show UNSPSC/ECL@SS
£ 9.76 excl. VAT
/ Each
£ 11.71 incl. VAT
- Delivery usually within ( 2 ) days