TSUBAKI 0231103000-M RS10B-SS-3 BS-SS CHAIN CORROSIVE ENVIRONMENTS MTR


BS SS Chain

References
tsubaki:RS10B SS 3 RP (P=5/8'')
rubix:267A4313
manufacturer :0231103000-M
ean:8718472264371
TSUBAKI CHAIN TRIPLEX RS10B-3 SS - 5/8
brand logo
Technical specifications
ProfileTriplex (3)
Chain10B-3
See all Specifications

Product details : TSUBAKI 0231103000-M RS10B-SS-3 BS-SS CHAIN CORROSIVE ENVIRONMENTS MTR


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
ProfileTriplex (3)
Chain10B-3
Weight2.7 kg
Show UNSPSC/ECL@SS
£ 298.92 excl. VAT
/ Each
£ 358.70 incl. VAT
  • Usually arrives within 14 working days