RS20B LAMBDA 2 RP (P=1-1/4'')
Chain pitch | 31.75 mm |
---|---|
Profile | Duplex (2) |
Chain | 20B-2 |
Logistic Weight | 36920 g |
---|---|
Chain pitch | 31.75 mm |
Profile | Duplex (2) |
Chain | 20B-2 |
Roller diameter | 19.05 mm |
Inner width min. | 19.56 mm |
Chain length | 5000 mm |
Pin length | 84.6 mm |
Chain pin diameter | 10.19 mm |
Weight | 7649 kg |
Plate type | Round |
Usually arrives within 14 working days